9014MT55A-F1.750
TSUBAKI 9014MT55A-F1.750
Synchronous Pulley; 44.45MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Finished Bore; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
制造商部件号
9014MT55A-F1.750
BDI部件号
927584
价格(不含税不含运费)
库存:
下单前需确认
全球库存: