CLIMAX METAL
CLIMAX METAL H2CC-443-443-KW
Two-Piece Clamping Coupling; 4-7/16" Bore; 7-3/8" Outside Diameter; 13-1/2" Length; 1" X 1/2" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 12 Screw
制造商部件号
BDI部件号
CLIMAX METAL
CLIMAX METAL H2CC-343-343-KW
Two-Piece Clamping Coupling; 3-7/16" Bore; 6-1/8 " Outside Diameter; 10-1/2" Length; 7/8" X 7/16" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 8 Screw
制造商部件号
BDI部件号
DODGE
DODGE 3 1/4 RIBBED RIGID CPLG
3-1/4" Bore; 8-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 12-1/4" Length Thru Bore; Compression Mount; No Bushing; Keyway; 2315 Max Speed; 40500In-Lbs Torque
制造商部件号
BDI部件号
DODGE
DODGE 1 1/2 RIBBED RIGID CPLG
1-1/2" Bore; 4-5/8" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 6-3/16" Length Thru Bore; Compression Mount; No Bushing; Keyway; 4130 Max Speed; 4000In-Lbs Torque
制造商部件号
BDI部件号