![30 HSB X 1.875 STL OMEGA 7300662](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDREXHUBXXX-HUB-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8MzgwMjl8aW1hZ2UvanBlZ3xhREkwTDJneE5pOHhNREk1TXpRek9EZzNNell6TUM5SlRrUlNSVmhJVlVKWVdGaGZTRlZDWDBaQ1h6VXhOWGcxTVRVdWFuQm58N2E4YzZjM2QwMTk1ODIzZWYzMGJiN2NiOThhYzRkOTcxMjY3MTFiNWU2MWY0ZDRjODQ2ZWE0NmRiOGMyMDlkNg)
20 HSB X 1.125 STL OMEGA 7300649
REXNORD 20 HSB X 1.125 STL OMEGA 7300649
Hub, Elastomeric Coupling; 1-1/8" Bore; 4.48" Outside Diameter; 4" Hub Diameter; Shaft; Finished Bore; 2.06" Length Thru Bore; E20 Size or Series; No Bushing; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque
制造商部件号
20 HSB X 1.125 STL OMEGA 7300649
BDI部件号
18139255
价格(不含税不含运费)
库存:
下单前需确认
全球库存:
BDI - 美国 3