DODGE
DOD 11134 Type H ; 机械传动件/联轴器
Hub, Elastomeric Coupling; 13" Outside Diameter; Flanged; Bushed; 3-1/2" Length Thru Bore; PX140 | PH172 | PF172 Size or Series; 3535 Bushing Size; Keyway; Ductile Iron Material; 1840 Maximum Speed; 27590In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,450.00 / 套
¥4,432.00 / 套
库存
国内 (2)
海外 (2.0)
TB WOODS
WOODS 5S 25MM ; 机械传动件/联轴器
Hub, Elastomeric Coupling; 25MM Bore; 82.55MM Outside Diameter; 47.752MM Hub Diameter; Flanged; Finished Bore; 34.138MM Length Thru Bore; 5S Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
WOODS 5S*5/8 ; 机械传动件/联轴器
Hub, Elastomeric Coupling; 5/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-11/32" Length Thru Bore; 5S Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY 7SCH 1-1/4 1/4 KW
Hub, Elastomeric Coupling; 1-1/4" Bore; 2-13/16" Outside Diameter; 2.81" Hub Diameter; Shaft; Finished Bore; 1.47" Length Thru Bore; 7SC Size or Series; No Bushing; Keyway; Powdered Metal or Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY 8SCH 3/4 NKW
Hub, Elastomeric Coupling; 3/4" Bore; 3-1/4" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Finished Bore; 1.72" Length Thru Bore; 8SC Size or Series; No Bushing; No Keyway; Powdered Metal or Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
制造商部件号
BDI部件号