![200H-2 COT WT 10FT](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNXXX-2-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8NDk3OTB8aW1hZ2UvanBlZ3xhREUwTDJneFlTOHhNREk1TXpRME1UQTJPVEE0Tmk5SlRrUllXRmhEU0U1WVdGaGZNbDlEVDFSZlUxUkVYelV4TlhnMU1UVXVhbkJufDQ3ZTRjNjkwMmNkZmU3ODU5YjRiNjAzMjE1ODY0ZWY1ODc0YjhkY2U2MDFmNWQ1NWRmZTQ1N2FkODNlMmI0ODI)
200H-2 COT WT 10FT
WHITNEY CHAIN 200H-2 COT WT 10FT
Roller Chain; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Alloy Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.32" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
制造商部件号
200H-2 COT WT 10FT
BDI部件号
24956656
价格(不含税不含运费)
库存:
下单前需确认
全球库存: