PHC 35-1ZPX10FT
SKF PHC 35-1ZPX10FT
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.051" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
制造商部件号
PHC 35-1ZPX10FT
BDI部件号
1280401
价格(不含税不含运费)
库存:
下单前需确认
全球库存: