![78B11F X 1-15/16](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-1-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDI3MDZ8aW1hZ2UvanBlZ3xhR00wTDJneU1DOHhNRE16TXpRek5UUXlPRGc1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fGY4MzA1MWEyZjkzMDZjNDBlMzE2NDY3MmIxNzY1NGM5MjEyZThmNzJhOGJlY2I1ZjI3MTc4ZDA2ZWJhNmMwZWI)
78B11F X 1-15/16
TSUBAKI 78B11F X 1-15/16
Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
78B11F X 1-15/16
BDI部件号
20886624
价格(不含税不含运费)
库存:
下单前需确认
全球库存: