H60B38F X 1-15/16
TSUBAKI H60B38F X 1-15/16
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 9.501" Outside Diameter; 9.083" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
H60B38F X 1-15/16
BDI部件号
24341699
价格(不含税不含运费)
库存:
下单前需确认
全球库存: