THOMSON
Thomson RW24V ; 轴/光轴
Roundway Bearing; 1-1/2" Shaft Diam; 5.38" Bearing Len; Dual V; 2-3/4" Mounting Block Len; 7.88" Mounging Block Wid; 3.38" Mounting Block Hght; 6" Bolt Center Across Shaft; 0.38" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block
制造商部件号
BDI部件号