登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

NAH10A

NAH10A

TRIANGLE MFG NAH10A

Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1" Base to Center Height; Shaft Mount; Sleeve Bearing; Relubricatable; Pre-Plated Hot Dipped Galvanized Steel; Single Lip Contact Seal; Non-Expansion

制造商部件号

NAH10A

BDI部件号

21461484

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
TRIANGLE MFG
最低订购量
N/A
重量 / Kilogram
0.136
UNSPSC
31171511
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
2 Bolt Pillow Block; 5/8" Bore; 1" Base to Center Height; Shaft Mount; Sleeve Bearing; Relubricatable; Pre-Plated Hot Dipped Galvanized Steel; Single Lip Contact Seal; Non-Expansion
详细描述
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1" Base to Center Height; Shaft Mount; Sleeve Bearing; Relubricatable; Pre-Plated Hot Dipped Galvanized Steel; Single Lip Contact Seal; Non-Expansion