SKF
SKF LAGD 125/WA2 ; 油脂/润滑脂
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGWA 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge
制造商部件号
BDI部件号
价格(不含税不含运费)
¥223.00 / 套
¥504.00 / 套
库存
国内 (98)
海外 (2532.0)
SIMALUBE
SIMATEC 210.1400 ; 轴承配件/压力注油器
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; Simalube SL00; Grease | Oil; ; 1 To 12 Months; 5 Bar; -20 To 55 Deg C; Refillable Cartridge
制造商部件号
BDI部件号
SIMALUBE
SIMALUBE 210.1300 ; 轴承配件/压力注油器
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 60 CC Capacity; Simalube SL00; Grease | Oil; ; 1 To 12 Months; 5 Bar; -20 To 55 Deg C; Refillable Cartridge
制造商部件号
BDI部件号
SIMALUBE
SIMALUBE 210.1200 SL00-30(30ML罐体) ; 轴承配件/压力注油器
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 30 CC Capacity; Simalube SL00; Grease | Oil; ; 1 To 12 Months; 5 Bar; -20 To 55 Deg C; Refillable Cartridge
BDI部件号
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS STAR CONTROL LOW TEMP 250CC ; L0172-525
Single Point Lubricator; Anhydrous Calcium Thickener; NLGI 1.5; Off-White Color; 250 CC Capacity; PLC Controlled; 12 to 30VDC Voltage; Based on 100 Machine Hours; 75PSI Built-Up Pressure
BDI部件号