GATES
GATES 22856
Hose; Coolant Type of Hose; 2" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 42.8 Inch Length
制造商部件号
BDI部件号
GATES
GATES 8EFG5K 100FT/CARTON
Hydraulic Hose; 1/2" Inner Diameter; 0.95" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
制造商部件号
BDI部件号
GATES
GATES 8EFG5KX200FT LL
Hydraulic; 1/2" Inside Diameter; 0.95" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
制造商部件号
BDI部件号
GATES
GATES 19454
Hose; Coolant; Water; Air; Marine Type of Hose; 0.62" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 44.4 Inch Length
制造商部件号
BDI部件号
KURIYAMA
KURIYAMA FLEXOR RIG-32
Hose; Oil; 2" Inside Diameter; 2.76" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
制造商部件号
BDI部件号