GARLOCK
GARLOCK 1/8 X 48 IN WIDE NEOPRENE
Insert Rubber; 1/4" X 48" X 12"; Neoprene With Nylon Insert Rubber
BDI部件号
NORTON
NORTON 08834137421
Coated Flap Wheel Abrasive; Ceramic Aluminum Oxide Abrasive Material; 2-1/2" Nominal Diameter; 80 Grit; 0.661" Nominal Height; 6.456" Nominal Length; Shank Mounting; 10/Pack Quantity; Medium Roughness Grade; 20000RPM Maximum Speed; 1/4" Stem Diameter; 1.5" Nominal Thickness; 6.378" Nominal Width; For Most Metal and Plastic and Wood Applicable Material; For Applying Light Scratch Pattern and Blending Application; For Used With Die Grinder
制造商部件号
BDI部件号