EWELLIX
EWELLIX LWM 50250300
Slide; Needle Roller; 300MM Length; 25MM Width; 28MM Height; 50MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHW15; Steel
制造商部件号
BDI部件号
EWELLIX
EWELLIX LWR 3200 M/2201727
Slide; Crossed Roller; 200MM Length; 8MM Width; 8.2MM Height; 18MM Assembly Height; 3MM Roller Diameter; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; LWAK3; Steel
制造商部件号
BDI部件号