NIPPON LINEAR
NIPPON LINEAR SMF 10GUU
Flange Block Linear Ball Bearing; 10MM Bore; 19MM Outside Diameter; 29MM Length; Flanged; 40MM Flange Outside Diameter; 4 Mounting Hole; Round Bore; Closed; Resin Retainer; Seals on Both Sides; Steel Housing
制造商部件号
BDI部件号
EWELLIX
EWELLIX LVCR 40-2LS
Linear Ball Bearing; 40MM Bore; 110.31MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 80MM Length Thru Bore; 78MM Bolt Spacing; 56MM Housing Length; 11MM Mounting Hole Diam; Not Relubricatable; LBCR-40-2LS; 2 Seals; No Self Aligning; End Mount
制造商部件号
BDI部件号
THOMSON
THOMSON FNYBUFB24ALLS
1-1/2" Bore; 4.43" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 3" Length Thru Bore; 3.13" Bolt Spacing; 4" Housing Length; 0.41" Mounting Hole Diam; Relubricatable; FNYBU-24-AL; Self Aligning; End Mount
制造商部件号
BDI部件号
THOMSON
THOMSON FNYBUFB24L
1-1/2" Bore; 4.43" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 3" Length Thru Bore; 3.13" Bolt Spacing; 4" Housing Length; 0.41" Mounting Hole Diam; Relubricatable; FNYBU-24-L; 2 Seals; No Self Aligning; End Mount
制造商部件号
BDI部件号
MISUMI
MISUMI LHKMCL40
Flange Block Bearing; 40MM Inscribed Circle Diameter; 65MM Outside Diameter; 230MM Overall Length; Steel; Electroless Nickel Plating; Plastic Retainer; Double Ball Recirculating Type; Pilot Flanged; With Seal; Standard Style
制造商部件号
BDI部件号