NOOK INDUSTRIES
NOOK INDUSTRIES 80105
Ball Screw Nut; Cylindrical|Threaded For Flange; 1" Thread Diam; 0.2" Thread Lead; 1" Ball Circle Diam; 1-1/2" Outside Diam; 1-1/2" OA Len; Left Hand Thread; 1 Thread Start; Bronze; 51105|52105|53105 Ball Screw
制造商部件号
BDI部件号
NOOK INDUSTRIES
NOOK INDUSTRIES SBN1550
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-1/2" Thread Diam; 1/2" Thread Lead; 1-1/2" Ball Circle Diam; 2-5/8" Outside Diam; 5.59" OA Len; Right Hand Thread; 1 Thread Start; Steel; SRT Ball Screw
制造商部件号
BDI部件号
EWELLIX
EWELLIX ND 12X4R NUT/SLEEVE NW-NR-SP
Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
BDI部件号