BOSCH REXROTH
BOSCH REXROTH R023510800
Round Rail Assembly; 16MM Shaft Diameter; 100MM Carriage Length; 48MM Overall Height; 100MM Bolt Spacing; Aluminum Alloy
制造商部件号
BDI部件号
THOMSON
THOMSON 1PAM20MW0L1000
Round Rail Assembly; Fully Supported; 20MM Shaft Diameter; 1000MM Shaft Length; 56MM Support Rail Width; 38MM Base to Shaft Center; SSETWNO-M20-XS; 1 Bearing Block/Carriages; Bearing Block/Carriage: 104MM Length; 60MM Width; 41MM Height
制造商部件号
BDI部件号
THOMSON
THOMSON 1PAM40MW0L2000
Round Rail Assembly; Fully Supported; 40MM Shaft Diameter; 2000MM Shaft Length; 78MM Support Rail Width; 60MM Base to Shaft Center; SSETWNO-M40-XS; 1 Bearing Block/Carriages; Bearing Block/Carriage: 176MM Length; 108MM Width; 77MM Height
制造商部件号
BDI部件号
THOMSON
THOMSON 2DA0800BL24
Round Rail Assembly; Fully Supported | Dual Shaft; 1/2" Shaft Diameter; 24" Shaft Length; 2" Support Rail Width; 7/8" Base to Shaft Center; DSRC-08-SB; 1 Bearing Block/Carriage; Bearing Block/Carriage: 4-1/2" Length; 4.6" Width; 1.43" Height
制造商部件号
BDI部件号
THK
THK 2LBS15UU+365L
Round Rail Assembly; 365MM Rail Length; 15MM Rail Width; 23MM Outside Diameter; 40MM Length; 2 Spline Nut; End Seal; Medium Load Type
制造商部件号
BDI部件号