BANDO
BANDO 5M-15 OPENW
Synchronous Belt; 15MM Width; 5MM Pitch; 5M Series; Steel/Aramid Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length
制造商部件号
BDI部件号
BRECO FLEX
BRECO FLEX 50AT10/980 BFX TRULY ENDLESS
Drive Belts Open Profile; AT10 Profile; 50MM Width; 980MM Length
BDI部件号
OPTIBELT
OPTIBELT 20T10-AR ALPHA LINEAR
Synchronous; T10; 20MM Belt Width; 50000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
制造商部件号
BDI部件号