TSUBAKI
TSU RS40-LMD-1-JL ; 自动化产品/接头
Roller Chain; 40; Riveted; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Dia; 0.312" Roller Wid; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia
制造商部件号
BDI部件号
价格(不含税不含运费)
¥5.00 / 套
¥15.00 / 套
库存
国内 (10)
TSUBAKI
TSU RS80-1-JL ; 其他类/其他类1
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥11.00 / 套
¥28.00 / 套
库存
国内 (2)
TSUBAKI
TSU RS40-LMD-1-OL ; 自动化产品/接头
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 19/64" Roller Width; 0.079" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥9.00 / 套
¥32.00 / 套
库存
国内 (10)
海外 (21.0)
价格(不含税不含运费)
¥41.00 / 套
¥91.00 / 套
库存
国内 (11)
价格(不含税不含运费)
¥241.00 / 套
¥729.00 / 套
库存
国内 (14)