BOSTON GEAR
BOSTON GEAR H1418RH(12986) ; 机械传动件/蜗杆
Worm Only; 3/4" Bore; 1-1/4" Pitch Diameter; 10 DP; 1-3/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Double; Hardened Teeth
制造商部件号
BDI部件号
价格(不含税不含运费)
¥412.00 / 套
¥955.00 / 套
库存
国内 (1)
BOSTON GEAR
BOSTON GEAR G1260 RH
Worm Gear; 5" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.69" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
制造商部件号
BDI部件号
BOSTON GEAR
BOSTON GEAR G1055 RH
Worm Gear; 8.333" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
制造商部件号
BDI部件号
BOSTON GEAR
BOSTON GEAR G1052A LH
Worm Gear; 3.333" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.44" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth
制造商部件号
BDI部件号
BOSTON GEAR
BOSTON GEAR H1418 LH
Worm Only; 3/4" Bore; 1-1/4" Pitch Diameter; 10 DP; 1-3/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Left Hand; Double; Hardened Teeth
制造商部件号
BDI部件号