CNM-10
CLAMPNUT-WHITTET-HIGGINS - CNM-10 ; 轴承/带座轴承
76.2MM Outside Diameter; 13MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
制造商部件号
CNM-10
BDI部件号
966733
价格(不含税不含运费)
¥63.00 / 套
¥132.00 / 套
库存:
全球库存: