WHITTET-HIGGINS
W/H PN-14 ; 轴承配件/锁紧螺母
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; PW-14 Lockwasher Part Number; UNS Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥105.00 / 套
¥222.00 / 套
库存
国内 (18)