登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

69957398030

69957398030

NORTON 69957398030

Coated Belt Abrasive; Ceramic Abrasive Material; R980 Abrasive Trade Name; Cotton Body Material; Resin Bond; 40 Grit; 0.06" Nominal Height; 20.5" Nominal Length; 50/Pack Quantity; File Belt Type; 0.75" Nominal Width; For Stainless Steel and Steel Applicable Material; Norton

制造商部件号

69957398030

BDI部件号

18117230

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31191500
名称
Abrasive
关键字串
Coated Belt
重量/磅
0.01
产品明细
Coated Belt Abrasive
产品规格
Ceramic Abrasive Material; R980 Abrasive Trade Name; Cotton Body Material; Resin Bond; 40 Grit; 0.06" Nominal Height; 20.5" Nominal Length; 50/Pack Quantity; File Belt Type; 0.75" Nominal Width
详细描述
Coated Belt Abrasive; Ceramic Abrasive Material; R980 Abrasive Trade Name; Cotton Body Material; Resin Bond; 40 Grit; 0.06" Nominal Height; 20.5" Nominal Length; 50/Pack Quantity; File Belt Type; 0.75" Nominal Width; For Stainless Steel and Steel Applicable Material; Norton