LOCTITE
LOCTITE MR 5009 1 PINT IDH 1540591
Specialty Purpose Sealant; Gasket Sealant; Can; Liquid; Red; 1 Pt; Gasket
BDI部件号
WHITE LIGHTNING
WHITE LIGHTNING W11127010
Silicone Rubber All Purpose Sealant; 10 Oz Net Weight; High Heat Red Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass
制造商部件号
BDI部件号
LOCTITE
LOCTITE MS 930NA WHT 290ML IDH 2138430
Specialty Purpose Polymer Adhesive/Sealant; Adhesive and Bonding; Cartridge; Liquid; Black; 290 Ml; Wind Turbine | Trailer | Panel Truck | Railway Car | Bus | Construction Equipment
BDI部件号
WHITE LIGHTNING
WHITE LIGHTNING W11121010
Silicone Rubber All Purpose Sealant; 10 Oz Net Weight; Clear Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass
制造商部件号
BDI部件号