登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

PC352999-2

PC352999-2

TIMKEN PC352999-2

Multi Point Lubricator; Centralized Powered Drive Type; 500CC Capacity; 1 To 12 Months Lubrication Period; Refillable Cartridge; 25 Bar Max Pressure; -20 To 60 Degree C; 999 Lubricant Number

制造商部件号

PC352999-2

BDI部件号

1369624

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
TIMKEN
最低订购量
N/A
重量 / Kilogram
0.454
UNSPSC
23153100
EAN条码
0053893563169
名称
Lubricator
关键字串
Multi Point
产品明细
Multi Point Lubricator
产品规格
Centralized Powered Drive Type; 500CC Capacity; 1 To 12 Months Lubrication Period; Refillable Cartridge; 25 Bar Max Pressure; -20 To 60 Degree C; 999 Lubricant Number
详细描述
Multi Point Lubricator; Centralized Powered Drive Type; 500CC Capacity; 1 To 12 Months Lubrication Period; Refillable Cartridge; 25 Bar Max Pressure; -20 To 60 Degree C; 999 Lubricant Number