登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

BJ238JHX5

BJ238JHX5

MCR SAFETY BJ238JHX5

Jacket; Big Jake 2 Rainwear; PVC/Nomex Flame Resistant; ANSI Class 3 High Visibility Standard; HRC2/CAT2; Arc Rating-ATPV 11 Cal/Cm2; X5 Size; Big Jake's Reputation For Hard Working Gloves Has Now Been Extended To Our Garment Line; The Big Jake Ii Series Is Flame Resistant And Made Of PVC/Nomex Material; Very Similar To The Original Big Jake Rainwear; However; The Big Jake 2 Is Lighter And Offers A Higher Calorie Rating Than Its Predecessor; The Bj238Jh Jacket Features A Sturdy Zipper Front; Oversized Attached Adjustable Drawstring Hood; Adjustable Hook And Loop Wrist Closures; Two Front Patch Pockets And A Cape Vented Back With D-Ring Access; The Fluorescent Lime Background Material And Two" Silver Reflective Stripes Meet ANSI 107 Class 3 Requirements For High Visibility Protection; It Also Meets The Astm F1891 Standard Specification For Arc And Flame Resistant Rainwear And Astm F2733 Standard Specification For Flame-Resistant Rainwear For Protection Against Flame Hazards; The Bj238Jh Achieves An HRC2/CAT2 Arc Rating With An Arc Thermal Performance Value ATPV Of 11 Cal/Cm2; Be Seen And Be Safe In Mcr Safety's Big Jake FR Rainwear

制造商部件号

BJ238JHX5

BDI部件号

23228694

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MCR SAFETY
最低订购量
N/A
重量 / Kilogram
1.71
UNSPSC
46181543
EAN条码
0045143760367
名称
Jacket
产品明细
Jacket
产品规格
Big Jake 2 Rainwear; PVC/Nomex Flame Resistant; ANSI Class 3 High Visibility Standard; HRC2/CAT2; Arc Rating-ATPV 11 Cal/Cm2; X5 Size
详细描述
Jacket; Big Jake 2 Rainwear; PVC/Nomex Flame Resistant; ANSI Class 3 High Visibility Standard; HRC2/CAT2; Arc Rating-ATPV 11 Cal/Cm2; X5 Size; Big Jake's Reputation For Hard Working Gloves Has Now Been Extended To Our Garment Line; The Big Jake Ii Series Is Flame Resistant And Made Of PVC/Nomex Material; Very Similar To The Original Big Jake Rainwear; However; The Big Jake 2 Is Lighter And Offers A Higher Calorie Rating Than Its Predecessor; The Bj238Jh Jacket Features A Sturdy Zipper Front; Oversized Attached Adjustable Drawstring Hood; Adjustable Hook And Loop Wrist Closures; Two Front Patch Pockets And A Cape Vented Back With D-Ring Access; The Fluorescent Lime Background Material And Two" Silver Reflective Stripes Meet ANSI 107 Class 3 Requirements For High Visibility Protection; It Also Meets The Astm F1891 Standard Specification For Arc And Flame Resistant Rainwear And Astm F2733 Standard Specification For Flame-Resistant Rainwear For Protection Against Flame Hazards; The Bj238Jh Achieves An HRC2/CAT2 Arc Rating With An Arc Thermal Performance Value ATPV Of 11 Cal/Cm2; Be Seen And Be Safe In Mcr Safety's Big Jake FR Rainwear