登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

21-115

21-115

STANLEY 21-115

Surform File; 2-1/2" Nominal Blade Length; 1-5/8" Nominal Blade Width; Polypropylene Body Material; Regular Cut Type; 1-1/2" Nominal Height; 8.9" Nominal Length; 7-1/4" Nominal Overall Length; 6/Box Quantity; Surform Shaver Type; 3.9" Nominal Width; For Wood, Plastic and Masonry Material Applicable Material; Stanley

制造商部件号

21-115

BDI部件号

18299192

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
0.046
UNSPSC
23153100
EAN条码
0076174211153
名称
File
关键字串
Surform
重量/磅
0.1
产品明细
Surform File
产品规格
2-1/2" Nominal Blade Length; 1-5/8" Nominal Blade Width; Polypropylene Body Material; Regular Cut Type; 1-1/2" Nominal Height; 8.9" Nominal Length; 7-1/4" Nominal Overall Length; 6/Box Quantity; Surform Shaver Type; 3.9" Nominal Width
详细描述
Surform File; 2-1/2" Nominal Blade Length; 1-5/8" Nominal Blade Width; Polypropylene Body Material; Regular Cut Type; 1-1/2" Nominal Height; 8.9" Nominal Length; 7-1/4" Nominal Overall Length; 6/Box Quantity; Surform Shaver Type; 3.9" Nominal Width; For Wood, Plastic and Masonry Material Applicable Material; Stanley