登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

21-291

21-291

STANLEY 21-291

Surform File; 10" Nominal Blade Length; 5/8" Nominal Blade Width; Steel Body Material; Round Cross Section Shape; Regular Cut Type; Round Shape; Round Type; For Fiberglass, Linoleum, Plaster, Thermalite, Vinyl and Wood Applicable Material; For Used With 21-297; Stanley

制造商部件号

21-291

BDI部件号

18299193

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
0.046
EAN条码
0076174212914
名称
File
关键字串
Surform
产品明细
Surform File
产品规格
10" Nominal Blade Length; 5/8" Nominal Blade Width; Steel Body Material; Round Cross Section Shape; Regular Cut Type; Round Shape; Round Type
详细描述
Surform File; 10" Nominal Blade Length; 5/8" Nominal Blade Width; Steel Body Material; Round Cross Section Shape; Regular Cut Type; Round Shape; Round Type; For Fiberglass, Linoleum, Plaster, Thermalite, Vinyl and Wood Applicable Material; For Used With 21-297; Stanley