登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

84970

84970

MORSE CUTTING TOOLS 84970

Mechanics Length Drill Bit; High Speed Drill; 7/32" Cutting Diameter; 3-1/4" Overall Length; 2-1/4" Flute Length; Black/Gold Finish; 2 Flute; 135 Degree Split Point Angle; External Coolant Supply Property; 3-Flat Shank; 7/32" Shank Diameter; Heavy Duty; 12 Per Pack

制造商部件号

84970

BDI部件号

27268187

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MORSE CUTTING TOOLS
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
23241606
EAN条码
0683420849703
名称
Drill Bit
关键字串
Mechanics Length
产品明细
Mechanics Length Drill Bit
产品规格
High Speed Drill; 7/32" Cutting Diameter; 3-1/4" Overall Length; 2-1/4" Flute Length; Black/Gold Finish; 2 Flute; 135 Degree Split Point Angle; External Coolant Supply Property; 3-Flat Shank; 7/32" Shank Diameter; Heavy Duty; 12 Per Pack
详细描述
Mechanics Length Drill Bit; High Speed Drill; 7/32" Cutting Diameter; 3-1/4" Overall Length; 2-1/4" Flute Length; Black/Gold Finish; 2 Flute; 135 Degree Split Point Angle; External Coolant Supply Property; 3-Flat Shank; 7/32" Shank Diameter; Heavy Duty; 12 Per Pack