登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

90691

90691

MORSE CUTTING TOOLS 90691

End Mill; 3/4" Diameter; 3/4" Shank Length; 1-5/8" Length of Cut; 4" Overall Length; Solid Carbide; Single End; AlTiN Coated; 37 Degree Helix Angle; Weldon Flat; Medium Pitch Roughing; Center Cutting

制造商部件号

90691

BDI部件号

25154512

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MORSE CUTTING TOOLS
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
27112803
EAN条码
0686125906917
名称
End Mill
产品明细
End Mill
产品规格
3/4" Diameter; 3/4" Shank Length; 1-5/8" Length of Cut; 4" Overall Length; Solid Carbide; Single End; AlTiN Coated; 37 Degree Helix Angle; Weldon Flat; Medium Pitch Roughing; Center Cutting
详细描述
End Mill; 3/4" Diameter; 3/4" Shank Length; 1-5/8" Length of Cut; 4" Overall Length; Solid Carbide; Single End; AlTiN Coated; 37 Degree Helix Angle; Weldon Flat; Medium Pitch Roughing; Center Cutting