登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
SET TAROD DIN352 M5X0.8

SET TAROD DIN352 M5X0.8

SET TAROD DIN352 M5X0.8

BDI APPROVED SET TAROD DIN352 M5X0.8

Hand Tap Set; High Speed Steel; M5 X 0.8 Thread Size; Straight Flute; 16MM Thread Length; 50MM Overall Length; 3 Piece

制造商部件号

SET TAROD DIN352 M5X0.8

BDI部件号

25103260

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
BDI APPROVED MATERIAL
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
27112806
名称
Tap Set
关键字串
Hand
产品明细
Hand Tap Set
产品规格
High Speed Steel; M5 X 0.8 Thread Size; Straight Flute; 16MM Thread Length; 50MM Overall Length; 3 Piece
详细描述
Hand Tap Set; High Speed Steel; M5 X 0.8 Thread Size; Straight Flute; 16MM Thread Length; 50MM Overall Length; 3 Piece