登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
1-86-789 ZESTAW NASADEK

1-86-789 ZESTAW NASADEK

1-86-789 ZESTAW NASADEK

STANLEY 1-86-789 ZESTAW NASADEK

Socket Set; 52 Piece; 1/4" and 1/2" Drive; 370MM Length; 345MM Height; 76MM Width; Round Head; Quick Release Two Way ratchet; Contains Reversible Ratchet, Screwdriver Handle, 3 Extension Bar, T-Handle, 2 Universal Joint, Slotted Bits, Phillips Bits, Hex Bits, Adapter, 1/2" Drive Sockets, Reversible Ratchet, Spark Plug Socket, 3/8" to 1/2" Drive Reducer and Allen Keys; Includes Robust Plastic Case

制造商部件号

1-86-789 ZESTAW NASADEK

BDI部件号

25119089

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
0.5
UNSPSC
27111703
名称
Set
关键字串
Socket
产品明细
Socket Set
产品规格
52 Piece; 1/4" and 1/2" Drive; 370MM Length; 345MM Height; 76MM Width; Round Head; Quick Release Two Way ratchet
详细描述
Socket Set; 52 Piece; 1/4" and 1/2" Drive; 370MM Length; 345MM Height; 76MM Width; Round Head; Quick Release Two Way ratchet; Contains Reversible Ratchet, Screwdriver Handle, 3 Extension Bar, T-Handle, 2 Universal Joint, Slotted Bits, Phillips Bits, Hex Bits, Adapter, 1/2" Drive Sockets, Reversible Ratchet, Spark Plug Socket, 3/8" to 1/2" Drive Reducer and Allen Keys; Includes Robust Plastic Case