登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

18123

18123

PRECISION BRAND PROD 18123

Drill Rod; Water Hardening; W-1; No. 19 Diameter; 36" Length; 1095 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required

制造商部件号

18123

BDI部件号

18246633

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
PRECISION BRAND PRODUCTS INC.
最低订购量
N/A
重量 / Kilogram
0.1
UNSPSC
20102105
EAN条码
0698158181230
名称
Rod
关键字串
Drill
制造商内部编号
18123
产品明细
Drill Rod
产品规格
Water Hardening; W-1; No. 19 Diameter; 36" Length; 1095 Steel Material
详细描述
Drill Rod; Water Hardening; W-1; No. 19 Diameter; 36" Length; 1095 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required