登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

28029

28029

PRECISION BRAND PROD 28029

Drill Rod; Oil Hardening; O-1; 15/16" Diameter; 36" Length; 1085 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required

制造商部件号

28029

BDI部件号

18246873

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
PRECISION BRAND PRODUCTS INC.
最低订购量
N/A
重量 / Kilogram
3.18
UNSPSC
20102105
EAN条码
0698158280292
名称
Rod
关键字串
Drill
制造商内部编号
28029
产品明细
Drill Rod
产品规格
Oil Hardening; O-1; 15/16" Diameter; 36" Length; 1085 Steel Material
详细描述
Drill Rod; Oil Hardening; O-1; 15/16" Diameter; 36" Length; 1085 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required