登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

2977-20

2977-20

MILWAUKEE TOOLS 2977-20

Utility Crimper; M18 FORCE LOGIC 6T Pistol; 17.1" Length; 12.3" Height; 3.3" Width; 6T Output Force; 340 Degree Head Rotation; Cordless Power Source

制造商部件号

2977-20

BDI部件号

25173969

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
TECHTRONIC INDUSTRIES CO
最低订购量
N/A
重量 / Kilogram
2.864
UNSPSC
27112100
EAN条码
0045242568475
名称
Crimper
关键字串
Utility
重量/磅
5.4
产品明细
Utility Crimper
产品规格
M18 FORCE LOGIC 6T Pistol; 17.1" Length; 12.3" Height; 3.3" Width; 6T Output Force; 340 Degree Head Rotation; Cordless Power Source
详细描述
Utility Crimper; M18 FORCE LOGIC 6T Pistol; 17.1" Length; 12.3" Height; 3.3" Width; 6T Output Force; 340 Degree Head Rotation; Cordless Power Source