登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

42-328

42-328

STANLEY 42-328

Level; 0.0015" Accuracy; Aluminum Body Material; Yellow/Black Color; Vial Dial Reading; Vial Display Type; 1" Nominal Height; Includes Shock Absorbing End Cap; 48" Nominal Length; Aluminum, Acrylic Material; Inch Measurement Type; 3 Number of Vial; I-Beam 180 Series; I-Beam Structure; I-Beam Level Type; Acrylic Vial Material; 180 Deg Rotating Vial, Level, Plumb Vial Position; 2.3" Nominal Width; Stanley

制造商部件号

42-328

BDI部件号

18297873

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
0.688
UNSPSC
27111802
EAN条码
0076174423280
名称
Level
重量/磅
1.76
产品明细
Level
产品规格
0.0015" Accuracy; Aluminum Body Material; Yellow/Black Color; Vial Dial Reading; Vial Display Type; 1" Nominal Height
详细描述
Level; 0.0015" Accuracy; Aluminum Body Material; Yellow/Black Color; Vial Dial Reading; Vial Display Type; 1" Nominal Height; Includes Shock Absorbing End Cap; 48" Nominal Length; Aluminum, Acrylic Material; Inch Measurement Type; 3 Number of Vial; I-Beam 180 Series; I-Beam Structure; I-Beam Level Type; Acrylic Vial Material; 180 Deg Rotating Vial, Level, Plumb Vial Position; 2.3" Nominal Width; Stanley