登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

44 21 J21

44 21 J21

KNIPEX 44 21 J21

Retaining Ring Plier; Polished Finish; Red Handle Color; Plastic Coated Handle Type; 2-3/8" Maximum Internal Ring Fit; 3/4" Minimum Internal Ring Fit; 170MM Jaw Length; Bent tip Jaw Shape; 6.691" Nominal Length; Chrome-Vanadium Electric Steel Material; 7" Nominal Overall Length; 0.071" Maximum Tip Diameter; 90 Deg Tip Type; Includes One bent tip Internal snap ring Plier

制造商部件号

44 21 J21

BDI部件号

15056786

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
KNIPEX
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
27110000
名称
Plier
关键字串
Ring
重量/磅
0.29
产品明细
Retaining Ring Plier
产品规格
Polished Finish; Red Handle Color; Plastic Coated Handle Type; 2-3/8" Maximum Internal Ring Fit; 3/4" Minimum Internal Ring Fit; 170MM Jaw Length; Bent tip Jaw Shape; 6.691" Nominal Length; Chrome-Vanadium Electric Steel Material; 7" Nominal Overall Length; 0.071" Maximum Tip Diameter; 90 Deg Tip Type
详细描述
Retaining Ring Plier; Polished Finish; Red Handle Color; Plastic Coated Handle Type; 2-3/8" Maximum Internal Ring Fit; 3/4" Minimum Internal Ring Fit; 170MM Jaw Length; Bent tip Jaw Shape; 6.691" Nominal Length; Chrome-Vanadium Electric Steel Material; 7" Nominal Overall Length; 0.071" Maximum Tip Diameter; 90 Deg Tip Type; Includes One bent tip Internal snap ring Plier