登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

85-425

85-425

STANLEY 85-425

Socket Set; 1/2" Nominal Drive Size; Square Drive Type; High-Polish Chrome Finish; 3.3" Nominal Height; 15" Nominal Length; Forged Steel Material; SAE Measuring System; 12 Number of Point; 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8" and 1-1/4" Nominal Opening Size; 17/Set Quantity; 11" Nominal Width; Includes 14 X Standard Socket 3/8 to 1-1/4", Ratchet, Breaker, Drive Extension Bar, Blow Molded Case; Stanley

制造商部件号

85-425

BDI部件号

18299580

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
4.083
UNSPSC
27111703
EAN条码
0076174403732
名称
Set
关键字串
Socket
产品明细
Socket Set
产品规格
1/2" Nominal Drive Size; Square Drive Type; High-Polish Chrome Finish; 3.3" Nominal Height; 15" Nominal Length; Forged Steel Material; SAE Measuring System; 12 Number of Point; 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8" and 1-1/4" Nominal Opening Size; 17/Set Quantity; 11" Nominal Width
详细描述
Socket Set; 1/2" Nominal Drive Size; Square Drive Type; High-Polish Chrome Finish; 3.3" Nominal Height; 15" Nominal Length; Forged Steel Material; SAE Measuring System; 12 Number of Point; 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8" and 1-1/4" Nominal Opening Size; 17/Set Quantity; 11" Nominal Width; Includes 14 X Standard Socket 3/8 to 1-1/4", Ratchet, Breaker, Drive Extension Bar, Blow Molded Case; Stanley