登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

BLM25

BLM25

KLEIN TOOLS BLM25

Hex Key; Black Oxide Finish; L-Handle Handle Type; 3-1/4" Nominal Length; Alloy Steel Material; Metric Measuring System; 2.5MM Nominal Tip Size; Ball Hex Tip Type

制造商部件号

BLM25

BDI部件号

20091685

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
KLEIN TOOLS
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
27111710
EAN条码
0092644330179
名称
Key
关键字串
Hex
重量/磅
0.01
产品明细
Hex Key
产品规格
Black Oxide Finish; L-Handle Handle Type; 3-1/4" Nominal Length; Alloy Steel Material; Metric Measuring System; 2.5MM Nominal Tip Size; Ball Hex Tip Type
详细描述
Hex Key; Black Oxide Finish; L-Handle Handle Type; 3-1/4" Nominal Length; Alloy Steel Material; Metric Measuring System; 2.5MM Nominal Tip Size; Ball Hex Tip Type