登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

G404LR

G404LR

KLEIN TOOLS G404LR

Bent Trimmer; Straight Cut Type; 1.5" Cutting Nominal Length; Chrome Over Nickel Plated Finish; Metal Handle Material; Straight; Right Handed Handle Type; Carbon Steel Material; 4.5" Overall Nominal Length

制造商部件号

G404LR

BDI部件号

22369397

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
KLEIN TOOLS
最低订购量
N/A
重量 / Kilogram
0.01
UNSPSC
27110000
EAN条码
0092644760747
名称
Trimmer
关键字串
Bent
制造商货号
409-G404LR
产品明细
Bent Trimmer
产品规格
Straight Cut Type; 1.5" Cutting Nominal Length; Chrome Over Nickel Plated Finish; Metal Handle Material; Straight; Right Handed Handle Type; Carbon Steel Material; 4.5" Overall Nominal Length
详细描述
Bent Trimmer; Straight Cut Type; 1.5" Cutting Nominal Length; Chrome Over Nickel Plated Finish; Metal Handle Material; Straight; Right Handed Handle Type; Carbon Steel Material; 4.5" Overall Nominal Length