登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

J1236M

J1236M

PROTO IND. TOOLS J1236M

Combination Wrench; Satin Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 13.5MM Open; 20.2MM Box Head Nominal Thickness; 73.5MM Open; 51.9MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 36MM Nominal Opening Size; Open/Box Opening Type; 492.1MM Overall Nominal Length; Combination Wrench Type; Proto

制造商部件号

J1236M

BDI部件号

18295309

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
1.248
UNSPSC
27111713
EAN条码
0662679071189
名称
Wrench
关键字串
Combination
制造商货号
577-1236M
重量/磅
2.77
产品明细
Combination Wrench
产品规格
Satin Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 13.5MM Open; 20.2MM Box Head Nominal Thickness; 73.5MM Open; 51.9MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 36MM Nominal Opening Size; Open/Box Opening Type; 492.1MM Overall Nominal Length; Combination Wrench Type
详细描述
Combination Wrench; Satin Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 13.5MM Open; 20.2MM Box Head Nominal Thickness; 73.5MM Open; 51.9MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 36MM Nominal Opening Size; Open/Box Opening Type; 492.1MM Overall Nominal Length; Combination Wrench Type; Proto