登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

J46102

J46102

PROTO IND. TOOLS J46102

Hex Key; Black Oxide Finish; L-Handle Handle Type; Heat Treated Steel Material; Inch Measuring System; 0.035" Tip Nominal Size; Hex Tip Type; Proto

制造商部件号

J46102

BDI部件号

18300130

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
0.005
UNSPSC
27111710
EAN条码
0662679534196
名称
Key
关键字串
Hex
制造商货号
577-46102
重量/磅
0.01
产品明细
Hex Key
产品规格
Black Oxide Finish; L-Handle Handle Type; Heat Treated Steel Material; Inch Measuring System; 0.035" Tip Nominal Size; Hex Tip Type
详细描述
Hex Key; Black Oxide Finish; L-Handle Handle Type; Heat Treated Steel Material; Inch Measuring System; 0.035" Tip Nominal Size; Hex Tip Type; Proto