登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

J5800

J5800

PROTO IND. TOOLS J5800

Socket; 1" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 4-3/8" Opening Side; 3-5/32" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 3-1/8" Nominal Opening Size; 4-15/16" Overall Nominal Length; Proto

制造商部件号

J5800

BDI部件号

18299114

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
2.645
UNSPSC
27111704
EAN条码
0662679210250
名称
Socket
关键字串
Drive
制造商货号
577-5800
重量/磅
8.87
产品明细
Socket
产品规格
1" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 4-3/8" Opening Side; 3-5/32" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 3-1/8" Nominal Opening Size; 4-15/16" Overall Nominal Length
详细描述
Socket; 1" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 4-3/8" Opening Side; 3-5/32" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 3-1/8" Nominal Opening Size; 4-15/16" Overall Nominal Length; Proto