登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
14EM10S-10 ROW-L-ER CHAIN LINK SRS

14EM10S-10 ROW-L-ER CHAIN LINK SRS

14EM10S-10 ROW-L-ER CHAIN LINK SRS

W. M. BERG 14EM10S-10 ROW-L-ER CHAIN LINK SRS

Roller Chain Sprocket; 1/8" Bore; 0.529" Outside Diameter; 0.477" Pitch Diameter; 5/16" Width; 5/16" Hub Diameter; 0.148" Circular Pitch; 10 Teeth; Set Screw; Pin Hub; 303 Stainless Steel Material

制造商部件号

14EM10S-10 ROW-L-ER CHAIN LINK SRS

BDI部件号

25111434

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31171901
名称
Sprocket
关键字串
Roller Chain
产品明细
Roller Chain Sprocket
产品规格
1/8" Bore; 0.529" Outside Diameter; 0.477" Pitch Diameter; 5/16" Width; 5/16" Hub Diameter; 0.148" Circular Pitch; 10 Teeth; Set Screw; Pin Hub; 303 Stainless Steel Material
详细描述
Roller Chain Sprocket; 1/8" Bore; 0.529" Outside Diameter; 0.477" Pitch Diameter; 5/16" Width; 5/16" Hub Diameter; 0.148" Circular Pitch; 10 Teeth; Set Screw; Pin Hub; 303 Stainless Steel Material