24BS13 X 1-1/2
MARTIN SPROCKET & GR 24BS13 X 1-1/2
Roller Chain Sprocket; 1-1/2" Bore; 24B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.986" Outside Diameter; 6.268" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
24BS13 X 1-1/2
BDI部件号
23538005
价格(不含税不含运费)
库存:
下单前需确认
全球库存: