4032X ; 001040325
G & G MANUFACTURING 4032X ; 001040325
Roller Chain Sprocket; 2" Bore; 40 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 5.376" Outside Diameter; 5.101" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
4032X ; 001040325
BDI部件号
21532084
价格(不含税不含运费)
库存:
下单前需确认
全球库存: