41BS16 5/8
MARTIN SPROCKET & GR 41BS16 5/8
Roller Chain Sprocket; 5/8" Bore; 41 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
41BS16 5/8
BDI部件号
620503
价格(不含税不含运费)
库存:
下单前需确认
全球库存: