MARTIN SPROCKET & GR
MARTIN 50B52 T14 ; 工业用备件及其它/其他类1
Roller Chain Sprocket; 50 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.708" Outside Diameter; 10.351" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥327.00 / 套
¥662.00 / 套
库存
国内 (1)
BROWNING
BROWNING 35A18 ; 机械传动件/链轮
Roller Chain Sprocket; 35 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.352" Outside Diameter; 2.16" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥64.00 / 套
¥188.00 / 套
库存
国内 (3)
PT INTERNATIONAL
PT INTERNATIONAL 32B-3-23A
Roller Chain Sprocket; 32B-3 Chain; 23 Teeth; 3 Row of Teeth; No Hardened Teeth; 400.101MM Outside Diameter; 373.07MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 50B55FH X 3/4
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.305" Outside Diameter; 10.948" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D160B20 X 3-1/2
Roller Chain Sprocket; 3-1/2" Bore; 160-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 13-53/64" Outside Diameter; 12.784" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号