100-2 O/L ELITE
IWIS DRIVE SYSTEMS 100-2 O/L ELITE
Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
制造商部件号
100-2 O/L ELITE
BDI部件号
526687
价格(不含税不含运费)
库存:
下单前需确认
全球库存: