16B-1 SD C/L SA-1
RENOLD 16B-1 SD C/L SA-1
Chain Link; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4MM Plate Thickness; 21.05MM Plate Height; Curved; 8.28MM Pin Diameter
制造商部件号
16B-1 SD C/L SA-1
BDI部件号
20300202
价格(不含税不含运费)
库存:
下单前需确认
全球库存: